SIMOTICS M Compact induction motor 1500rpm, 11kW, 70 Nm, 24A, 360V 1750rpm, 13kW, 71Nm, 24A, 416V 2000rpm, 15 kW, 72Nm, 24A, 460 V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Incremental encoder HTL 2048 S/R (encoder HTL2048S/R) With temperature sensor KTY 84-130 Design IM B35 (IM V15, (IM V35) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END