SIMOTICS S synchronous motor 1FK7-CT PN=0.5 kW UDC=600V M0=1.15 Nm (100K) NN=6000rpm naturally cooled IMB 5 design (IM V1, IM V3) Flange 1 power connector rotatable, absolute encoder 20 bit +12-bit multi-turn with DRIVE-CLiQ interface (encoder AM20DQI) Shaft with feather key, tolerance N with Holding brake, degree of protection IP64