SIMOTICS S-1FL6 Operating voltage 230 V 3 AC PN=0.2 kW NN=3000 rpm M0=0.64 Nm MN=0.64 Nm Shaft height 30 mm Encoder absolute 20-bit (12-bit multi-turn) Smooth shaft Tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V90 The SIMOTICS S-1FL6 LI servo motor is suitable for simple and highly dynamic applications in conjunction with the SINAMICS V90 servo converter. The motor can be combined with the SINAMICS V90 converter and the MOTION-CONNECT 300 connection system to create a powerful servo system with high functionality. The result is a seamless drive system. Wherever highly dynamic and precise motion sequences are demanded, a drive system comprising the SIMOTICS S-1FL6 and SINAMICS V90 is the first choice. Users benefit from the high dynamic response, accuracy and compact dimensions. The SIMOTICS S-1FL6 servo motor is a permanently excited synchronous motor designed for operation without external cooling. Heat is dissipated via the surface of the motor. Thanks to the use of a quick-release connector, the motors are quick and easy to install. The servo motor with a high dynamic response and a low moment of inertia (low-inertia motor) is available in four shaft heights and a braking performance of between 0.05 kW and 2.00 kW. The motor has IP65 degree of protection and natural cooling as standard. The servo motor covers the ranges of rated torque from 0.16 Nm to 6.37 Nm and rated speed from 3 000 rpm. In addition, the motor optionally has a TTL 2 500 ppr incremental encoder, a 21-bit single turn absolute encoder and a 20-bit Multiturn absolute encoder. The SIMOTICS S-1FL6 LI servo motor can be adapted to address specific user requirements by using various options, such as connectors, encoders and additional accessories. SIMOTICS – dynamic and precise