SIMOTICS S-1FL6-1FL6 Operating voltage 3AC 400 V Pn=5 kW Nn=2000 rpm M0=30 Nm MN=23.9 Nm Shaft height 90 mm, with angle plug absolute encoder 20-bits (12-bit multi-turn) plain shaft, Tolerance N with holding brake Degree of protection IP65 with sealing ring compatible with the converters SINAMICS V70 & V90