SIMOTICS M Compact induction motor 1500rpm, 30 kW, 191Nm, 71A, 319V 1750rpm, 34kW, 186Nm, 70A, 366V 2000rpm, 37kW, 177Nm, 68A, 416V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) PLAIN SHAFT WITHOUT FITTED KEY BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE R/A SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END