SIMOTICS S-1FK2 HD Servo motor M0=2.4 Nm PN = 0.75 kW at nN=3000 rpm Converter at max. 480 V supply system with holding brake Degree of protection IP64 Shaft D19x40 mm with feather key Absolute encoder 20-bit + 12-bit multi-turn (encoder AM20DQC) with OCC interface Connector size M17, rotatable