SIMOTICS M Compact induction motor 1000rpm, 22kW, 210Nm, 55A, 300V 1150rpm, 25kW, 208Nm, 55A, 343V 1350rpm, 28kW, 198Nm, 52A, 400 V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE R/A SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END