SIMOTICS M Compact induction motor 2000rpm, 53kW 253Nm, 110 A, 352V 2300rpm, 60kW 249Nm, 107A, 410V 2650rpm, 65kW 234Nm, 100 A, 460 V water cooling Degree of protection IP65 INCREMENT. ENCODER HTL 2048 S/R (ENCODER HTL2048S/R) with TEMPERAT. SENSOR KTY84-130 Design IM B35 (IM V15, (IM V35) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE S/A SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END