SIMOTICS M Compact asynchronous motor 1000 rpm, 6.3 kW, 60 Nm, 17.5 A, 307 V 1150 rpm, 7.2 kW, 60 Nm, 17.5 A, 348 V 1350 rpm, 8 kW, 57 Nm, 17 A, 400 V Forced ventilation Direction of air flow NDE --> DE Degree of protection IP55 Incremental encoder HTL 1024 S/R (encoder HTL1024S/R) With temperature sensor Pt1000 DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD, VIBRATION SEVERITY GRADE: R/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END