SIMOTICS M Compact induction motor 1000rpm, 3.7kW 35Nm, 10.0A, 333V 1150rpm, 4.3kW 36Nm, 10.0A, 380 V 1350rpm, 4.7kW 33Nm, 9.7A, 423V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) PLAIN SHAFT WITHOUT FITTED KEY BEARING: STANDARD, VIBRATION SEVERITY GRADE: R/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END