SIMOTICS M Compact induction motor 1500rpm, 18.5 kW 118Nm, 43A, 330V 1750rpm, 21.5kW 117Nm, 43A, 383V 2000rpm, 24 kW 115Nm, 43A, 434V forced ventilation direction of air flow NDE--> DE Degree of protection IP55 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE ND-END SIGNAL CONNECTION LEFT