SIMOTICS M Compact induction motor 1500rpm, 5.5 kW 35Nm, 13.1A, 368V 1750rpm, 6.3kW 34Nm, 13.5A, 412V 2000rpm, 7 kW 33Nm, 12.7A, 460 V forced ventilation direction of air flow NDE--> DE Degree of protection IP55 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface DESIGN IM B5 (IMV 1,IM V3) PLAIN SHAFT WITHOUT FITTED KEY BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE ND-END SIGNAL CONNECTION LEFT