SIMOTICS M Compact induction motor 2000rpm, 10.5kW 50Nm, 26 A, 355V 2300rpm, 12.5kW 50Nm, 26 A, 406V 2650rpm, 13kW 47Nm, 24A, 460 V forced ventilation direction of air flow NDE--> DE Degree of protection IP55 Incremental encoder 22-bit with commutation position (encoder IC22DQ) with DRIVE-CLiQ interface Design IM B35 (IM V15, (IM V35) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE ND-END SIGNAL CONNECTION LEFT