SIMOTICS M Compact induction motor 2000rpm, 20 kW 96Nm, 45 A, 350 V 2300rpm, 22.5kW 93Nm, 44A, 400 V 2650rpm, 24 kW 86Nm, 41A, 456V forced ventilation direction of air flow NDE--> DE Degree of protection IP55 Incremental encoder 20-bit Without commutation position (encoder IN20DQ) with DRIVE-CLiQ interface Design IM B35 (IM V15, (IM V35) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: PERFORMANCE, VIBRATION SEVERITY GRADE: SPECIAL/B, SHAFT AND FLANGE ACCURACY: SPECIAL TERMINAL BOX (ABOVE) CABLE ENTRY ON THE ND-END SIGNAL CONNECTION LEFT