SIMOTICS M Compact induction motor 1500rpm, 22kW, 140 Nm, 56A, 308V 1750rpm, 25kW, 136Nm, 56A, 352V 2000rpm, 28kW, 134Nm, 55A, 401V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Absolute encoder 22-bit Single-turn and 12-bit multi-turn (encoder AM22DQ) with DRIVE-CLiQ interface Design IM B35 (IM V15, (IM V35) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE RIGHT SIGNAL CONNECTION D-END