SIMOTICS M Compact induction motor 3000rpm, 12kW 38Nm, 38A, 294V 3300RPM, 13kW 38Nm, 38A, 326V 3600RPM 14kW 37Nm, 37.5A, 355V forced ventilation direction of air flow DE--> NDE Degree of protection IP55 Absolute encoder 22-bit Single-turn and 12-bit multi-turn (encoder AM22DQ) with DRIVE-CLiQ interface Design IM B35 (IM V15, (IM V35) SHAFT WITH FITTED KEY HALF-KEY BALANCING BEARING: STANDARD WITH FIXED BEARING, VIBRATION SEVERITY GRADE: R/A, SHAFT AND FLANGE ACCURACY: R TERMINAL BOX (ABOVE) CABLE ENTRY ON THE ND-END SIGNAL CONNECTION LEFT