SIMOTICS S synchronous motor 1FK7-HI PN=3.1 kW UDC=600 V M0=20 Nm (100K) NN=3000 rpm naturally cooled design IMB 5 (IM V1, IM V3) flange 1 power connector rotatable absolute encoder 20-bit +12- bit multi-turn with DRIVE-CLiQ interface (encoder AM20DQI) shaft with feather key, tolerance N without holding brake degree of protection IP64