SINAMICS V90, with PROFINET Input voltage: 380-480 V 3 A -15%/+10% 2.6 A 45-66 Hz Output voltage: 0 – Input 2.1 A 0-330 Hz Motor: 0.75 kW Degree of protection: IP20 Size A, 80x180x200 (WxHxD) SINAMICS V90 servo converters – the performance-optimized, easy-to-operate servo drive system for a wide range of motion control tasks focusing on dynamic motion and processing. SINAMICS V90 servo converters are suitable for controlling SIMOTICS S-1FL6 servomotors – both together result in a favorably-priced servo drive system. This sets itself apart as a result of its reliable operation, optimized performance and easy handling. Together with SIMATIC Controller, it makes a strong team in the TIA Portal. Depending on the version, the SINAMICS V-ASSISTANT tool can be downloaded free of charge for fast and easy commissioning. SINAMICS V90 servo converters are suitable for operation on three-phase line supplies and, with four frame sizes, they cover a power range from 0.4 kW to 7.0 kW and a voltage range of between 380 V and 480 V. The system can be easily integrated by means of PTI, PROFINET, USS and Modbus RTU. SINAMICS V90 servo converters can be adapted to address specific user requirements using various options such as connecting cables, line filters, connectors and additional accessories. SINAMICS – simply my drive
Dane techniczne
Głębokość
200 mm
Liczba wejść cyfrowych
4
Liczba wyjść cyfrowych
2
Maks. moc oddawana (char. obciążenia liniowa) przy znam. napięciu wyjściowym
750 kW
Napięcie sieci
380 - 480 V
Szerokość
80 mm
Wysokość
180 mm
Względna tolerancja napięcia sieciowego
-15 %
Liczba faz wejściowych
3
Stopień ochrony (IP)
IP20
Częstotliwość sieci
60 Hz
Produkty powiązane i akcesoria
Opis produktu
Service Protect 5 years service coverage for your SINAMICS converter with extended service period of 5 years. "Service Protect 5 years" can be purchased any time, but must be linked within 48 months after purchase and during the default warranty period of the hardware with the associated hardware; online...
Service Protect 3 years service coverage for your SINAMICS converter with extended service period of 3 years. "Service Protect 3 years" can be purchased any time, but must be linked within 48 months after purchase and during the default warranty period of the hardware with the associated hardware; online...