Starter kit SINAMICS V20 Consisting of SINAMICS V20 Rated power 0.37 kW with 150% overload for 60 s. 200-240 V 1 AC -10/+10% 47-63 Hz Integrated filter C1 I/O interface: 4 DI, 2 DQ, 2 AI, 1 AQ Fieldbus: USS/MODBUS RTU With built-in BOP Degree of protection IP20/UL Open Type Size: FSAA 68x142x108 (WxHxD) Parameter loader BOP interface V20 BOP Smart Access The delivery quantity is limited to 3 units per customer