Ex-device made of stainless steel, IP65. Empty enclosure prepared for installation of the ET 200iSP. Device group II Cat. 2 Zone 1 and 2 (gas). Size (WxHxD): 950x450x230, for max. 25 I/O modules. Cable glands: 2x M32 power supply, 4x M20 bus cables and 95x M20 (6-13 mm) for signals in 5 rows, version in plastic blue. Ambient operating temperature -20 °C...+70 °C