The room-manager is a central display and operating unit that offers pre-installed and tested applications for a modern electrical installation such as, e.g.: single room heating and cooling, ventilation, time functions, switching, safety, etc. The room-manager communicates with all devices of the Eaton-RF system. The most modern pushbutton technology permits a simple on-location operation and adjustment of all parameters (e.g.: time program, temperature, etc.) for the user. the background illuminated graphic display guarantees a simple and precise representation of the most important information for the end customers. The installation is carried out surface mounted. As an alternative, the device can be mounted on a 55 mm or 68 mm switch, junction or installation box. The integrated IR interface is used for system updates or for extending functions. with the room-managers CRMA-00/11 to CRMA-00/18, you also have the option to exchange data with a Bluetooth compatible mobile telephone via the Bluetooth module integrated in the room-manager. Thus, you are able to send SMS messages of an event in the room-manager, or you can switch a device via the room-manager via an external SMS.. The supply is carried out via the mains