Schneider Electric KNX push-button MTN617425 is in color active white. Its matching mounting box can be recessed into the surface of the wall with flush type. Being made of plastic material, this push-button is quite reliable and resistant. This push-button belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. With LED, taking your comfort further by guiding you through in the dark. Besides it is halogen free halogen free, which is good for your health. The antibacterial surface treatment meets the requirements for places like restaurants or hospitals. Besides, the IP rating of this device is IP20. What"s more, this device is qualified as a green premium product, with minimal use of hazardous substances. And it is mercury free. KNX from Merten by Schneider Electric proposes one comprehensive system embedded in an international standard and many product solutions offering flexibility, comfort, safety, especially for new buildings