Schneider Electric KNX push-button MTN627560 is in color aluminium. Its matching mounting box can be recessed into the surface of the wall with flush type. Being made of plastic material, this push-button is quite reliable and resistant. This push-button belongs to M-Arc, M-Elegance, M-Plan, M-Plan glass, M-Smart, M-Star, System M aesthetic group. With LED, glowing with a soft luminescence in the dark. Besides it is halogen free halogen free, which is good for your health. The varnished surface treatment helps deliver a clear transparent hard protection. It reaches IP20 degree of protection too. Being environmentally friendly, this push-button is a green premium product too. And it is mercury free. KNX from Merten by Schneider Electric proposes one comprehensive system embedded in an international standard and many product solutions offering flexibility, comfort, safety, especially for new buildings