Kit: control point white, bus supply; flexible and attractively priced scene lighting controller; can control up to 64 DALI-compatible ballasts / control gear units.
Package includes control unit and power supply.
Control unit: has circular button layout for running three lighting scenes. Central, illuminated Come/Go button and two rocker switches, which are assigned to two luminaire groups. The plastic housing and switches have a white satin-matt finish, Dimensions: 87 x 87 x 13 mm. Easy to fit in single installation box provided by customer. Power supplied via DALI control line (no mains connection), current consumption 6mA (3 DALI loads).
Power supply: for up to 64 bus users or 100 DALI loads (max.200mA).
Short-circuit proof and can withstand an external voltage of 230/240V. Made of halogen-free, flame-retardant polycarbonate. For installation in cable conduits or ceiling recess; permitted ambient temperature: 0°C to +50°C. IP20 degree of protection, dimensions: 101.5 x 29.5mm