This product is part of the XCS range, an offer of safety switches for protection of operators. The safety switch is an electrical switch that makes or breaks contact in the presence of a magnetic field. It has 2 normally closed + 1 normally opened, slow break, break before make contacts, normally closed contact with positive opening operation. It is a switch with a rated operational current of 6A at 120V AC, 3A at 240V AC, 0.27A at 250V DC, 0.55 at 125V DC and a conventional enclosed thermal current of 10A. It is designed to operate in hazardous environments. It is furnished with screw clamp terminals for electrical connection and 1 cable entry tapped for PG13.5 cable gland. It is a metal safety switch with key operated turret head comes without locking of actuator. It offers long mechanical durability which is about 1 million operating cycles. It is an IP67 rated product. The key operated turret head limit switch has an industrial metal body which is made of Zamak. Its dimensions are 40mm (Width) x 44mm (Depth) x 114mm (Height) and weighs 0.44kg. It is intended as far as safety is concerned all dangerous machines in all sectors are involved. Such as packaging, handling, robotics, machine tools, presses, automotive sector. This product is certified by UL, CSA and TUV. It meets CSA C22.2 No 14, EN 60947-5-1, EN/ISO 13849-1, EN/IEC 62061, EN 1088/ISO 14119 and UL 508 standards. One of the most comprehensive ranges of industrial safety switches on the market. These safety interlock switches are suitable for protecting operators of potentially dangerous machines with inertia. Safety switches for the protection of operators, by controlling the safe opening and interlocking of guards and covers in your installations
This product is part of the XCS range, an offer of Safety switches. This right angled actuator is suitable for plastic guard switch. It weighs 0.025kg. This right angled actuator is compatible with XCSTA, XCSPA and XCSTE switches. For controlling the safe opening and interlocking of guards and covers...
This product is part of the XCS range, an offer of Safety switches. The actuator with wide fixing for plastic guard switch. The length of this product is 29mm. It weighs 0.012kg. As far as safety is concerned all dangerous machines in all sectors are involved. It is compatible with XCSTA, XCSTE and XCSPA...
This product is part of the XCS range, an offer of Safety switches. This coded magnetic is suitable for coded magnetic switches. It weighs 0.009kg. This coded magnet is compatible with XCSDMCXXXL and XCSDMCXXX2 coded magnetic switches. For controlling the safe opening and interlocking of guards and covers...
The ZCK actuating key is part of the OsiSense product range of limit switches. It is an actuating key for the XCSL fixed body limit switch. One entry is tapped for a PG 13.5 cable gland. It has a fixed body, made of metal. It weighs 0.1kg. The XCS safety switches is one of the most comprehensive ranges...
This product is part of the XCS range, an offer of safety limit switches. This safety switch has 1 NO and 1 NC, slow break contacts. It is a switch with a rated supply voltage of 24V and a rated current of 6A. It is an IP67 and NEMA 4/4X/12 rated product. The enclosure is made of plastic. Its dimensions...
Dane techniczne
Długość czujnika
33 mm
Liczba styków pomocniczych bezpieczeństwa
0
Liczba styków przełącznych
0
Liczba styków rozwiernych
1
Liczba styków zwiernych
1
Temperatura otoczenia w warunkach pracy
-25 - 60 °C
Wysokość czujnika
76.2 mm
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 50 Hz
24 - 24 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 60 Hz
24 - 24 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla DC