Power-feed kit L500 in white made of profiled sheet steel for electrical connection of the continuous row. The length of the power-feed kit is optimised for fully equipped continuous rows with TECTON C continuous row luminaires. Plug-in connecting terminals for 5 mains power lines, 2 x 2 emergency lighting conductors and 2 control lines. Includes end caps and protective covers to prevent accidental contact with electrical conductors. Dimensions: 533 x 60 x 58 mm; weight: 1.4 kg