SIDOOR TRANSFORMER Power supply unit, Input voltage 220-240 VAC(+/-10%)50/60 Hz, Output voltage 16.5-18V r.m.s. Fully commutated, IP54, incl. line cable with Safety plug (CEE7/7) 2 m long, incl. connecting cable to control device of the Length 1.5 m The SIDOOR TRANSFORMER power supply is the standard power supply unit for SIDOOR control devices. With moderate performance, this can move dynamic masses of up to 400 kg. The TRANSFORMERs are available as EU version and as UL variant with UL 61010-1, CSA C22.2 No. 61010-1-12. The 6FB1112-0AT20-3PS0 SIDOOR NT40 switched mode power supply is available for maximum performance