SITOP PSU4200 3AC 24 V/10 A stabilized power supply PSU4200 input: 400/500 V AC output: 24 V DC/ 10 A The SITOP PSU4200 3-phase power supplies are designed to meet basic requirements in industrial environments and offer all important functions at a favorable price. The wide range input enables connection to many different 3-phase supply systems. Thanks to their slim design, the power supply units, require little space on the mounting rail, and their high degree of efficiency ensures low thermal losses in the control cabinet. To further increase 24 V availability, the SITOP PSU4200 power supplies can be combined with buffer, DC UPS, redundancy and selectivity modules. Regardless of the industry or requirements, Siemens offers reliable and efficient power supplies for every plant
SIMATIC ET 200SP, 160 reference designation labels, 10 mats (160 labels), for BA, BU, IM and I/O modules SIMATIC ET 200SP is a modular, scalable, and highly flexible distributed I/O system. With its small footprint, it is particularly well-suited for installation in small control boxes near the machine...
SITOP PSE202U 10A Redundancy module Input/output: 24 V DC suitable for decoupling two SITOP power supplies with maximal per 5 A output current The SITOP PSE202U redundancy modules are the optimal addition to all 24 V power supplies to provide additional protection against a failure of the 24 V supply...
SITOP RED1200 redundancy module Input/output: 24/48 V DC/20 A Suitable for decoupling two SITOP power supplies with max. 10 A output current each The SITOP RED1200 redundancy modules are the optimum expansion for all 12, 24, 48 V power supplies in order to ensure additional protection against supply...
SITOP SEL1200 10 A selectivity module 4-channel with switching characteristic input: 24 V DC/40 A output: 24 V DC/4x 10 A threshold adjustable 2-10 A with monitoring interface The selectivity module SITOP SEL1200 is the optimum expansion for all 24 V power supplies in order to distribute the load current...
Dane techniczne
Głębokość
125 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP PSE200U 3 A selectivity module 4-channel input: 24 V DC/12 A output: 24 V DC/4x 3 A threshold value adjustable 0.5-3 A with common signaling contact The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring the load current across several...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
1
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
5 s
Minimalna regulowana zwłoka czasowa przy podaniu zasilania
SITOP PSE200U 3 A selectivity module 4-channel input: 24 V DC/12 A output: 24 V DC/4x 3 A threshold value adjustable 0.5-3 A with status message for each output The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring the load current across...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP PSE200U 3 A NEC CLASS 2 selectivity module 4-channel input: 24 V DC/12 A output: 24 V/4x 3 A NEC class 2 threshold value adjustable 0.5-3 A with status message for each output The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP PSE200U 3 A NEC CLASS 2 selectivity module 4-channel input: 24 V DC/12 A output: 24 V/4x 3 A NEC class 2 threshold value adjustable 0.5-3 A with common signaling contact The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring the load...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
1
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP PSE202U NEC Class 2 Redundancy module Input/output: 24 V DC suitable for decoupling two SITOP power supplies Output power restricted to 100 VA The SITOP PSE202U redundancy modules are the optimal addition to all 24 V power supplies to provide additional protection against a failure of the 24 V...
SITOP PSE200U 10 A selectivity module 4-channel input: 24 V DC/40 A output: 24 V DC/4x 10 A threshold adjustable 3-10 A with common signaling contact The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring the load current across several...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
1
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
5 s
Minimalna regulowana zwłoka czasowa przy podaniu zasilania
SITOP PSE200U 10 A selectivity module 4-channel input: 24 V DC/40 A output: 24 V DC/4x 10 A threshold adjustable 3-10 A with status message for each output The SITOP PSE200U selectivity module is the optimal addition to all 24 V power supplies for distributing and monitoring the load current across several...
Dane techniczne
Głębokość
72 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP SEL1400 10 A selectivity module 4-channel with limiting characteristic input: 24 V DC/40 A output: 24 V DC/4x 10 A threshold adjustable 2-10 A with monitoring interface The selectivity module SITOP SEL1400 is the optimum expansion for all 24 V power supplies in order to distribute the load current...
Dane techniczne
Głębokość
125 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP select diagnostics module 4-channel input: 24 V DC/40 A output: 24 V DC/4x 10 A threshold adjustable 2-10 A The SITOP select diagnostics module is the optimal addition to all 24 V power supplies for distributing and monitoring the load current across several branch circuits. Overload and short-circuit...
Dane techniczne
Głębokość
90 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
1
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
5 s
Minimalna regulowana zwłoka czasowa przy podaniu zasilania
SITOP SEL1200 5 A selectivity module 8-channel with switching characteristic input: 24 V DC/40 A output: 24 V DC/8x 5 A threshold adjustable 1-5 A with monitoring interface The selectivity module SITOP SEL1200 is the optimum expansion for all 24 V power supplies in order to distribute the load current...
Dane techniczne
Głębokość
125 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP SEL1200 selectivity module 8-channel switching characteristic input: 24 V DC/60 A output: 24 V DC/8 x 10 A threshold adjustable 2-10 A with monitoring interface The selectivity module SITOP SEL1200 is the optimum expansion for all 24 V power supplies in order to distribute the load current to several...
Dane techniczne
Głębokość
125 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP PSE201U buffer module buffer time 100 ms to 10 s depending on load current The SITOP PSE201U buffer module provides buffering for brief power failures in the seconds range and ensures interruption-free plant operation This expansion module can be used with all 24 V power supply units of the SITOP...
SITOP UPS1600 10 A uninterruptible power supply input: 24 V DC output: 24 V DC/10 A The SITOP UPS1600 uninterruptible power supply with UPS1100 battery modules is the optimal addition to all 24 V power supplies. It provides buffering for extended power failures over hours and thus ensures interruption-free...
SITOP SEL1400 5 A selectivity module 8-channel with limiting characteristic input: 24 V DC/40 A output: 24 V DC/8x 5 A threshold adjustable 1-5 A with monitoring interface The selectivity module SITOP SEL1400 is the optimum expansion for all 24 V power supplies in order to distribute the load current...
Dane techniczne
Głębokość
125 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP SEL1400 10 A selectivity module 8-channel with limiting characteristic input: 24 V DC/60 A output: 24 V DC/8x 10 A threshold adjustable 2-10 A with monitoring interface The selectivity module SITOP SEL1400 is the optimum expansion for all 24 V power supplies in order to distribute the load current...
Dane techniczne
Głębokość
125 mm
Liczba styków przełącznych
0
Liczba styków rozwiernych
0
Liczba styków zwiernych
0
Maksymalna dozwolona zwłoka czasowa przy podaniu zasilania
SITOP UPS1600 10 A USB uninterruptible power supply with USB interface input: 24 V DC output: 24 V DC/10 A The SITOP UPS1600 uninterruptible power supply with UPS1100 battery modules is the optimal addition to all 24 V power supplies. It provides buffering for extended power failures over hours and thus...