Wyłącznik silnikowy MS132-0.16 o szerokości 45 mm i znamionowym prądzie roboczym Ie = 0,16 A. Służy do ręcznego załączania i wyłączania silników chroni przed przeciążeniem, zwarciem oraz zanikiem fazy
Dane techniczne
Głębokość
86.75 mm
Liczba biegunów
3
Straty mocy
5.1 W
Szerokość
45 mm
Wysokość
90 mm
Zakres nastawy wyzwalacza przeciążeniowego
0.1 - 0.16 A
Zakres nastawy wyzwalacza zwarciowego
2 - 2 A
Znamionowa moc pracy dla AC-3, 230 V
0.03 kW
Znamionowa moc pracy dla AC-3, 400 V
0.03 kW
Znamionowa zwarciowa zdolność łączeniowa Icu przy 400 V, AC
Shunt trips AA1 release manual motor starters used for remote tripping. They are attached laterally on the left side of MS116, MS132 or MS165. In accordance with IEC 60947-1, the manual motor starter is switched off by AA1 if the supply voltage of the shunt trip measured during the tripping operation...
Shunt trips AA1 release manual motor starters used for remote tripping. They are attached laterally on the left side of MS116, MS132 or MS165. In accordance with IEC 60947-1, the manual motor starter is switched off by AA1 if the supply voltage of the shunt trip measured during the tripping operation...
Shunt trips AA1 release manual motor starters used for remote tripping. They are attached laterally on the left side of MS116, MS132 or MS165. In accordance with IEC 60947-1, the manual motor starter is switched off by AA1 if the supply voltage of the shunt trip measured during the tripping operation...
Shunt trips AA1 release manual motor starters used for remote tripping. They are attached laterally on the left side of MS116, MS132 or MS165. In accordance with IEC 60947-1, the manual motor starter is switched off by AA1 if the supply voltage of the shunt trip measured during the tripping operation...
BS1-3 protection cover is used with busbars and MS116 or MS132 manual motor starters. When no manual motor starter is connected to a busbar, it needs to be covered with BS1-3 for protection purpose
DMS132-G door mounting kit is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and door mounting kit allows to setup all required control and protection functions for single machine installations. The door mounting kit has a IP65 degree of protection and can be easily...
DMS132-Y door mounting kit is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and door mounting kit allows to setup all required control and protection functions for single machine installations. The door mounting kit has a IP65 degree of protection and can be easily...
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HK1 are available as normally open or normally closed contacts
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HK1 are available as normally open or normally closed contacts
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HK1 are available as normally open or normally closed contacts
Auxiliary contacts HK1 change position with the main contacts of the manual motor starter. They are mounted laterally on the right side of manual motor starters MS116, MS132 or MS165. Auxiliary contact HK1-20L provides 2 NO leading contacts
Auxiliary contacts HKF1 with screw terminals change position with the main contacts of the manual motor starter. They are mounted on the front side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HKF1 are available as normally open or normally closed contacts
Auxiliary contacts HKF1 with screw terminals change position with the main contacts of the manual motor starter. They are mounted on the front side of manual motor starters MS116, MS132 or MS165. Auxiliary contacts HKF1 are available as normally open or normally closed contacts
IB132-F enclosure is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and enclosure allows to setup all required control and protection functions for single machine installations. The enclosure has a IP65 degree of protection. Additional mounting of auxiliary and...
IB132-G enclosure is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and enclosure allows to setup all required control and protection functions for single machine installations. The enclosure has a IP65 degree of protection. Additional mounting of auxiliary and...
The shaft supporter MSAH1 can be used in door coupling solutions for operating manual motor starters MS116 or MS132 in the back of a switch cabinet from outside. It is used for supporting the shaft OXS6 in the extension of the handle (MSHD). It is mandatory for the usage of shafts longer than 130 mm
Handles MSHD can be used in door coupling solutions for operating manual motor starters MS116, MS132 or MS165 in the back of a switch cabinet from outside. They are by design padlockable only in OFF-position (with max. 3 padlocks). MSHD can be used with shafts OXS6 from 6 mm up to 180 mm or driver shafts...
Handles MSHD can be used in door coupling solutions for operating manual motor starters MS116, MS132 or MS165 in the back of a switch cabinet from outside. They are by design padlockable only in OFF-position (with max. 3 padlocks). MSHD can be used with shafts OXS6 from 6 mm up to 180 mm or driver shafts...
Handles MSHD can be used in door coupling solutions for operating manual motor starters MS116, MS132 or MS165 in the back of a switch cabinet from outside. They are by design padlockable only in OFF-position (with max. 3 padlocks). MSHD can be used with shafts OXS6 from 6 mm up to 180 mm or driver shafts...
PS1-2-0-65 3-phase busbars ensure a quick and safe connection of 2 MS132 or MS116 manual motor starters without lateral auxiliary contacts and are therefore a cost effective solution. The rated current is 65 A