MS132-B is a compact and powerful range for motor protection up to 15 kW (400 V) / 32 A in width of 45 mm, complying with the latest railway rolling stock standards and allowing installation in passengers or driver cabins for trains frequently operating tunnels or undergrounds.
They offer a reliable protection for motors in the event of overload or phase failure. The devices have trip class 10.
This type has also a clear and reliable indication of fault in a separate window in the event of short-circuit
tripping. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism
and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and
single phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts,
signaling contacts, undervoltage releases, shunt trips, power in-feed blocks are available as accessory. These
are suitable throughout the MS132-B/MS165-B range.
– designed in accordance to the applicable parts of IEC 60077 standard
– shocks and vibration withstand conforming to IEC 61373 (category 1, class B)
– usable according to European fire and smoke safety standard EN 45545-2
Dane techniczne
Głębokość
86.75 mm
Liczba biegunów
3
Straty mocy
5.4 W
Szerokość
45 mm
Wysokość
90 mm
Zakres nastawy wyzwalacza przeciążeniowego
2.5 - 4 A
Zakres nastawy wyzwalacza zwarciowego
50 - 50 A
Znamionowa moc pracy dla AC-3, 230 V
1.5 kW
Znamionowa moc pracy dla AC-3, 400 V
1.5 kW
Znamionowa zwarciowa zdolność łączeniowa Icu przy 400 V, AC