The MS132-6.3K manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 6.3 A with Push-in spring terminals. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The MS132-K manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The MS132-K manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips and terminal spacers are available as accessory
Dane techniczne
Głębokość
87 mm
Liczba biegunów
3
Straty mocy
5.4 W
Szerokość
45 mm
Wysokość
112 mm
Zakres nastawy wyzwalacza przeciążeniowego
4 - 6.3 A
Zakres nastawy wyzwalacza zwarciowego
78.8 - 78.8 A
Znamionowa moc pracy dla AC-3, 230 V
2.2 kW
Znamionowa moc pracy dla AC-3, 400 V
2.2 kW
Znamionowa zwarciowa zdolność łączeniowa Icu przy 400 V, AC