SITRANS F M Accessory MAG 5000/6000 2x 60 m (196.9 ft) Cable kit including standard coil cable, 3x 1.5 mm2 (3x 0.0024 inch2), gage 18, single shielded with PVC jacket, and special electrode cable, 3x 0.25 mm2 (3x 0.0004 inch2), double shielded with PVC jacket, temperature range: -30…+70 °C (-22…+ 158 °F)