The XCMD limit switches range is designed to be robust in a miniature format. The XCMD2101L1 limit switch is composed of a fixed zamak body and a rotary zamak head. The fixing is done by the body. It has a spring return without operating lever operator with a lateral approach (2 directions). The movement of operating head is rotary. It has one normally closed and one normally open snap action contacts with positive opening operation. It is powered by a removable cable connector. The contactor can perform an average of 10 million no-load operating cycles without mechanical failure. The XCMD2101L1 limit switch is made of a zamak body and a zamak head. It weighs 0.185kg and measures 50mm in height, 30mm in width, and 16mm in depth. It complies with UL, CSA, and CCC standards, and its protection level complies with IP66 and IP67 (resistant to dust, strong water jets, and water immersion). Telemecanique Sensors limit switches are ideal for industrial environments : they are precise, robust, reliable, easy to install and offer high repeatability. A limit switch is a device that converts a mechanical motion into an electrical control signal
ZC products are part of the XC standard range, an offer of limit switches. The ZCE05 is a limit switch head compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch rotary head is actuated from left or right (clockwise or counterclockwise) and does not have an operating lever spring...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY15 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a thermoplastic roller and can be actuated by 30° cam. The lever can be adjusted in two different...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY16 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a steel roller and can be actuated by 30° cam. This limit switch lever is made of metal. This product...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY17 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a steel ball bearing mounted roller and can be actuated by 30° cam. The switch lever with a rotary...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY18 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a thermoplastic roller and can be actuated by 30° cam. The lever can be adjusted in two different...
This product is part of the XC Standard range, an offer of limit switches. This limit switch lever provides switch actuation by 30° cam with positive opening operation. The steel spring return roller lever supports lateral approach and switch actuation by 30° cam. The movement of operating head is rotary...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY22 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a ceramic roller and can be actuated by any moving part. This limit switch lever is made of ceramic...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY25 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a thermoplastic roller and can be actuated by 30° cam. The lever can be adjusted in two different...
This product is part of the XC Standard range, an offer of limit switches. This limit switch lever has a spring return metal roller lever operator and provides a lateral approach with the positive opening operation. The switch lever with a rotary movement and switching actuation of 30° cam. It is intended...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY44 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a thermoplastic pliable roller variable length and can be actuated by 30° cam. This limit switch...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY45 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a thermoplastic roller variable length and can be actuated by 30° cam. This limit switch lever is...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY46 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a steel roller variable length and can be actuated by 30° cam. The steel spring return roller lever...
Dźwignia łącznika krańcowego o zmiennej długości z rolką stalową (giętką). Gama produktów: OsiSense XC - nazwa serii: format standardowy - Typ produktu lub komponentu : dźwignia wyłącznika krańcowego - skrócona nazwa urządzenia: ZCY - Zgodność produktu: XCKD, XCKP, XCKT, XCMD - główki powiązane: ZCE01...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY53 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a steel round rod (diameter of 3mm with a length of 125mm) and can be actuated by any moving part...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY55 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a glass fiber round rod (diameter of 3mm with a length of 125mm) and can be actuated by any moving...
ZC products are part of the XC standard range, an offer of limit switches. The ZCY59 is a limit switch lever compatible with the ranges XCKT, XCMD, XCMV, XCKP, and XCKD. This limit switch lever is made of a thermoplastic round rod (diameter of 6mm with a length of 200mm) and can be actuated by any moving...