This product is part of the XCS range, an offer of safety switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 2 normally closed + 1 normally opened, snap action contacts, normally closed contact with positive opening operation. It is a switch with a rated operational current of 1.5A at 240V AC, 0.1 at 250V DC. It is designed to operate in hazardous environments. It is furnished with screw terminals for electrical connection and 1 cable entry tapped for PG11. It supports minimum actuation speed of 0.01m/min and maximum actuation speed 0.5m/s. It offers long mechanical durability which is about 10 million operating cycles. It is an IP66, IP67, IP68 rated product. This plunger head limit switch has a fixed type body which is made of Zamak. Its dimensions are 30mm (Width) x 16mm (Depth) x 70mm (Height) and weighs 0.17kg. It is intended as far as safety is concerned all dangerous machines in all sectors are involved. Such as packaging, handling, robotics, machine tools, presses, automotive sector. This product is certified by CUL, CSA and UL. It meets CSA C22.2 No 14, EN/IEC 60204-1, EN/IEC 60947-5-1, EN 1088 and UL 508 standards. It offers protection of operators by stopping the machine when the actuator attached to the machine guard is withdrawn from the head of the switch. Safety switches for the protection of operators, by controlling the safe opening and interlocking of guards and covers in your installations
Dane techniczne
Długość czujnika
16 mm
Liczba styków pomocniczych bezpieczeństwa
0
Liczba styków przełącznych
0
Liczba styków rozwiernych
2
Liczba styków zwiernych
1
Siła zastawki
7 N
Szerokość czujnika
30 mm
Temperatura otoczenia w warunkach pracy
-25 - 70 °C
Wysokość czujnika
70 mm
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 50 Hz
240 - 240 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 60 Hz
240 - 240 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla DC
This Straight key is for use with plastic key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSMP
This Right-angled key is for use with plastic key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSMP