This XCSM Miniature Safety Limit Switch has a roller plunger, a Zamak body and head and a 1 meter pre-cabled. It has 2 normally open and 2 normally closed snap action contacts. Its B10D reliability data is 50 000 000. It has IK06 impact resistance and IP66 / IP67 / IP68 degree of protection, makes it ideal for heavy duty use in harsh conditions. It also complies with EN/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, UL 508, CSA C22.2 No 14 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to Category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508
Dane techniczne
Długość czujnika
16 mm
Liczba styków pomocniczych bezpieczeństwa
0
Liczba styków przełącznych
0
Liczba styków rozwiernych
2
Liczba styków zwiernych
2
Siła zastawki
7 N
Szerokość czujnika
30 mm
Temperatura otoczenia w warunkach pracy
-25 - 70 °C
Wysokość czujnika
70 mm
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 50 Hz
240 - 240 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla AC 60 Hz
240 - 240 V
Znamionowe napięcie zasilania sterowania Us zamek elektromagn. dla DC
This Straight key is for use with plastic key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSMP
This Right-angled key is for use with plastic key operated safety switch. This actuator is designed to complete a guard door safety switch mechanism. It is compatible with XCSMP