This product is part of the XY2C range, an offer of emergency stop rope pull switches. This XY2CED Emergency Stop Rope pull Switch is designed with double anchor point. This emergency stop rope pull switch features 3 untapped holes for no. 13 (Pg 13.5) or ISO M20 cable gland. It operates with two ropes each with a length between 35m and 70m. It has 2 normally closed and 2 normally open slow break contacts. Its IP66 degree of protection makes it ideal for heavy duty use in harsh conditions. It has a Zamak red RAL 3000 body with a flush pushbutton reset, nitrile bellows, and a yellow LED pilot light. XY2C offer is ideal for machines requiring stopping of dangerous movement in the immediate vicinity of the machine (woodworking, printing or textile machines, shears...). This product is certified by CCC and CE. It also complies with EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, EN/ISO 13850, UL NISD, CSA C22.2 No 14-13 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to category 4, performance level PL e, SIL 3. These emergency stop rope pull switches can be equipped with trip indicators, cable tension adjustment can be performed using a turnbuckle. The emergency stop rope pull switch is intended for all machines requiring stopping of dangerous movement in the immediate vicinity of the machine. Operators must be able to activate the emergency stop from any point within their work area
This product is part of the XY2C range, an offer of emergency stop rope pull switches. This tensioner is dedicated to rope pull switches. It weighs 0.09kg. It is intended for all machine applications like woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling mills...
This cable is dedicated to the mounting of Preventa XY2CE emergency stop rope pull switches. It is galvanized, with a red sheath, 15.5m long and has a diameter of 5mm
This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable with a red sheath is an accessory of XY2CE emergency stop rope pull switch. It is a red cable with an outer diameter of 5mm and length of 25.5m. It weighs 1.400kg. XY2C offer is ideal for machines...
This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is dedicated to rope pull switches. It is a red cable with an outer diameter of 5mm and length of 50.5m. It weighs 2.75kg. It is intended for all machine applications like woodworking machines...
This cable is dedicated to the mounting of Preventa XY2CE emergency stop rope pull switches. It is galvanized, with a red sheath, 100.5m long and has a diameter of 5mm