This product is part of the XY2C range, an offer of emergency stop rope pull switches. This incandescent pilot light is an accessory for emergency stop rope pull switches. It is a screw base pilot light with a rated supply voltage of 24V AC/DC. The lens color of pilot light is orange. It weighs 0.035kg. It is suitable for woodworking machines, conveyor systems, printing machines, textile machines, rolling mills, test laboratories and surface treatment works. This incandescent pilot light is compatible with the XY2CH emergency stop rope pull switches. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine