This product is part of the XY2C range, an offer of emergency stop rope pull switches. This galvanised cable is an accessory of emergency stop rope pull switch. It is available in red colour, its dimensions are 3.2mm (diameter) x 30.5m (length) and weighs 0.830kg. XY2C offer is ideal for machines requiring stopping of dangerous movement in the immediate vicinity of the machine (woodworking, printing or textile machines, shears...). This galvanised cable is compatible with XY2CJ and XY2CH emergency stop rope pull switches. The XY2 line of switches come in a robust metal enclosure so they can be used in severe environments and they conform to EN/ISO 13850 and EN/IEC 60947-5-5. XY2 range emergency stop rope pull switch is intended for all machines requiring stopping of a dangerous movement in the immediate vicinity of the machine