ZC products are part of the XC standard range, an offer of limit switches. The ZCKY91 is a limit switch lever compatible with the ranges XCKS, XCKL, XCKJ, XCKM. This limit switch lever is made of a spring rod with metal end, it can operate in a temperature range between -40°C and +70°C, and can be actuated by any moving part. The switch lever with a rotary movement and switching actuation by any moving part. This limit switch lever is made of metal. This product can be used to assemble a limit switch adapted to your needs or used as a spare part. It is compatible with XCKJ, XCKS, XCKL and XCKM limit switches. The associated heads are ZCKD05 and ZCKE05. The ZC range makes the XC limit switches modular by giving you the possibility to assemble the product that best suits your needs. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges
ZC products are part of the XC standard range, an offer of limit switches. The ZCKD05 is a limit switch head compatible with the ranges XCKL, XCKM, and XCKS. This limit switch rotary head is actuated from left and/or right (clockwise and/or counterclockwise) and does not have an operating lever spring...
ZC products are part of the XC standard range, an offer of limit switches. The ZCKE05 is a limit switch head compatible with the range XCKJ. This limit switch rotary head is actuated from left and/or right (clockwise and/or counterclockwise) and does not have an operating lever spring return. This limit...