SINAMICS LINE REACTOR FOR 20KW BASIC LINE MODULE INPUT: 3-PH 380-480 V, 50/60 HZ Electrical reactor SINAMICS line reactor Basic Line Module Booksize format for the SINAMICS S120 converter system. Line reactors reduce low-frequency line harmonic distortions and offload the semiconductors of the Basic Line Module. The rated power of the line reactors for the Basic Line Module is between 20 kW and 100 kW, and is available in the three-phase voltage range 380 V to 480 V. SINAMICS – simply my drive