SIMATIC PCS 7 Redundancy AS pre-mounted and checked With 2 x 16 MB RAM memory cards With 2 x CPU 417 H incl. AS RT PO 100 With 2 x 2 10 m sync module and 2 x 1 m FOC With 2 x CP443-1 IE/PN With 2 x UR2 (9 slots) Aluminum rack With 2 x UC 120/230 V 10 A red. Power supply without backup battery Bundle Release F: Without IL Runtime License With 2 x 1 CP443-5EXT (PROFIBUS)