OEM test package CPU 314C-2 CPU 314C-2 PN/DP, Consisting of: S7-300 CPU 314C-2 PN/DP 192 KB, SM 322, 8 DQ, 24 V DC, 2 A, Micro Memory Card 512 KB, 2x 40-pole front connector, 1x 20-pole front connector, S7-300 mounting rail L=480 mm, Ethernet cable RJ45/RJ45 6 m, software f. training STEP 7 ******************************* For educational purposes only Available until 30.09.2020