SIPLUSET 200SP CPU1510SP-1PN Zestaw startowy PLCSIEMENS

files/fotob/1114762.png.
SIPLUSET 200SP CPU1510SP-1PN Zestaw startowy PLC
Porównaj
Informacje podstawowe
Producent: 
Produkty z serii: 
Nr Katalogowy: 
6AG15101DJ012AB0
Kod EAN: 
4047618072315
Symbol Sonepar: 
P01705375
Jednostka miary: 
szt
Dostępność w magazynie centralnym: 
Na zapytanie

Opis produktu

SIPLUS ET 200SP CPU 1510SP-1 PN -40...+60°C with conformal coating based on 6ES7510-1DJ01-0AB0 . CPU 1510SP-1 PN for ET 200SP, Central processing unit with Work memory 100 KB for program and 750 KB for data, first interface: PROFINET IRT with 3-port switch, 72 ns bit performance, SIMATIC Memory Card required, BusAdapter required The SIMATIC ET 200SP is a modular, scalable, and highly flexible distributed I/O system. With its small footprint, it is particularly well-suited for installation in small control boxes near the machine. The modules can either be plugged directly into an ET 200SP CPU or connected to a central controller via PROFINET or PROFIBUS. The SIMATIC ET 200SP can be expanded with up to 64 I/O modules, which can be inserted in any combination. The system provides a very comprehensive range of modules. Many modules are also available with a wide variety of characteristics, which considerably improve the scalability in regard to functionality and price. Thus, in addition to modules with standard functions (ST), modules with an extended range of functions and diagnostics (HF High Feature / HS High Speed) are also available. For price-sensitive applications, there are modules with basic functions (BA). The advantage of the ET 200SP system is in its ease of application, such as through the free selection of the PROFINET connection technology via the BusAdapter, the tool-free wiring by means of push-in technology, improved accessibility of the wiring due to a new arrangement of the spring releases, in addition to the associated conductor aperture and the channel-precise diagnostic functions. The availability and productivity of the machine are ensured by the capability of swapping modules and terminal boxes during operation, the so-called "hot swapping". Thanks to the conformal coating and temperature range from -25 °C to +60 °C, the SIPLUS extreme components are especially well suited for distributed control boxes in which there is no space for air-conditioning or heating units or challenging ambient conditions exist. Your automation system components are thus also protected against damage if corrosive gases, humidity, frost or physically active substances get in

Dane techniczne

Głębokość
75 mm
Liczba złączy PROFINET
1
Liczba złączy sprzętowych Industrial Ethernet
1
Liczba złączy sprzętowych RS-485
1
Napięcie wejściowe dla DC
19.2 - 28.8 V
Szerokość
100 mm
Wysokość
117 mm
Stopień ochrony (IP)
IP20
Możliwość montażu na szynie
Tak
Obsługa protokołu SERCOS
Nie
IO link master
Nie
Obsługa protokołu PROFINET IO
Tak
Obsługa protokołu SafetyBUS p
Nie
Obsługa protokołu PROFIBUS
Tak
Obsługa protokołu SUCONET
Nie
Standard komunikacji bezprzewodowej GSM
Nie
Z łącznikiem magistrali do dołączenia stacji modułowej
Tak
Obsługa protokołu INTERBUS-Safety
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G
Obsługa protokołu Data-Highway
Nie
Poziom bezpieczeństwa SIL zgodnie z IEC 61508
Brak
Standard komunikacji bezprzewodowej WLAN 802.11
Nie
Z wtykowymi modułami centralnymi
Tak
Obsługa protokołu AS-Interface Safety at Work
Nie
Montaż ścienny / montaż bezpośredni
Tak
Obsługa protokołu ASI
Nie
Rodzaj napięcia wejściowego
DC
Z wtykowymi modułami komunikacyjnymi
Tak
Kategoria ochrony przeciwwybuchowej dla pyłów
Brak
Obsługa protokołu Foundation Fieldbus
Nie
Z interfejsem optycznym
Nie
Obsługa protokołu CAN
Nie
Wyposażenie eksploatacyjne (Ex ia)
Nie
Z wtykowymi modułami wejść/wyjść cyfrowych
Tak
Obsługa protokołu LON
Nie
Obsługa protokołu PROFINET CBA
Nie
Standard komunikacji bezprzewodowej UMTS
Nie
Obsługa protokołu TCP/IP
Tak
Obsługa protokołu PROFIsafe
Nie
Połączenie magistrali możliwe przez oddzielny łącznik
Tak
Obsługa protokołu DeviceNet
Nie
Poziom bezpieczeństwa PL zgodnie z EN ISO 13849-1
Brak
Standard komunikacji bezprzewodowej GPRS
Nie
Z innymi modułami wtykowymi
Tak
Obsługa protokołu DeviceNet Safety
Nie
Akcesoria systemowe
Tak
Obsługa protokołu KNX
Nie
Standard komunikacji bezprzewodowej Bluetooth
Nie
Z wtykowymi modułami funkcyjnymi i technologicznymi
Tak
Do układów bezpieczeństwa
Nie
Obsługa protokołu EtherNet/IP
Nie
Obsługa protokołu Modbus
Tak
Obsługa protokołu INTERBUS
Nie
Wyposażenie eksploatacyjne (Ex ib)
Nie
Z wtykowymi modułami wejść/wyjść analogowych
Tak
Obsługa innych protokołów
Nie

Produkty powiązane i akcesoria

6GK19011GA00 Ściągacz izolacji

Opis produktu

Industrial Ethernet FastConnect stripping tool, Stripping tool for fast stripping of the IE FastConnect cables SIMATIC NETIE FastConnect Stripping Tool
Porównaj
6GK19011GA00
6GK19011GA00 Ściągacz izolacji
Szybki podgląd: Opis i parametry
SC RJ PCF Wtyk sieciowy modułowy

Opis produktu

Termination kit SC RJ PCF plug, Assembly case for site assembly of SC RJ PCF connectors consisting of stripping tool, Kevlar scissors, Glass fiber cleaver
Porównaj
6GK19000NL000AA0
SC RJ PCF Wtyk sieciowy modułowy
Szybki podgląd: Opis i parametry
SC RJ POF PLUG Zestaw narzędziowy

Opis produktu

Termination kit SC RJ POF plug, Assembly case for on-site assembly of SC RJ connectors consisting of stripping tool, Kevlar scissors, Polishing set
Porównaj
6GK19000ML000AA0
SC RJ POF PLUG Zestaw narzędziowy
Szybki podgląd: Opis i parametry
SIMATIC BUSADAPTER PROFINET 2xRJ45 Adapter

Opis produktu

SIMATIC BUSADAPTER PROFINET (2 X RJ45) DLA MODUŁU INTERFEJSU PROFINET ET 200SP
Porównaj
6ES71936AR000AA0
SIMATIC BUSADAPTER PROFINET 2xRJ45 Adapter
Szybki podgląd: Opis i parametry
SIMATIC ET 200SP BUSADAPTER 2xFC Adapter

Opis produktu

SIMATIC BUSADAPTER PROFINET FAST CONNECT (2 X FC) DLA MODUŁU INTERFEJSU PROFINET ET 200SP
Porównaj
6ES71936AF000AA0
SIMATIC ET 200SP BUSADAPTER 2xFC Adapter
Szybki podgląd: Opis i parametry
Ustawienia

Szanujemy Twoją prywatność. Możesz zmienić ustawienia cookies lub zaakceptować je wszystkie. W dowolnym momencie możesz dokonać zmiany swoich ustawień.

Niezbędne pliki cookies służą do prawidłowego funkcjonowania strony internetowej i umożliwiają Ci komfortowe korzystanie z oferowanych przez nas usług.

Pliki cookies odpowiadają na podejmowane przez Ciebie działania w celu m.in. dostosowania Twoich ustawień preferencji prywatności, logowania czy wypełniania formularzy. Dzięki plikom cookies strona, z której korzystasz, może działać bez zakłóceń.

Więcej

Tego typu pliki cookies umożliwiają stronie internetowej zapamiętanie wprowadzonych przez Ciebie ustawień oraz personalizację określonych funkcjonalności czy prezentowanych treści.

Dzięki tym plikom cookies możemy zapewnić Ci większy komfort korzystania z funkcjonalności naszej strony poprzez dopasowanie jej do Twoich indywidualnych preferencji. Wyrażenie zgody na funkcjonalne i personalizacyjne pliki cookies gwarantuje dostępność większej ilości funkcji na stronie.

Więcej

Analityczne pliki cookies pomagają nam rozwijać się i dostosowywać do Twoich potrzeb.

Cookies analityczne pozwalają na uzyskanie informacji w zakresie wykorzystywania witryny internetowej, miejsca oraz częstotliwości, z jaką odwiedzane są nasze serwisy www. Dane pozwalają nam na ocenę naszych serwisów internetowych pod względem ich popularności wśród użytkowników. Zgromadzone informacje są przetwarzane w formie zanonimizowanej. Wyrażenie zgody na analityczne pliki cookies gwarantuje dostępność wszystkich funkcjonalności.

Więcej

Dzięki reklamowym plikom cookies prezentujemy Ci najciekawsze informacje i aktualności na stronach naszych partnerów.

Promocyjne pliki cookies służą do prezentowania Ci naszych komunikatów na podstawie analizy Twoich upodobań oraz Twoich zwyczajów dotyczących przeglądanej witryny internetowej. Treści promocyjne mogą pojawić się na stronach podmiotów trzecich lub firm będących naszymi partnerami oraz innych dostawców usług. Firmy te działają w charakterze pośredników prezentujących nasze treści w postaci wiadomości, ofert, komunikatów mediów społecznościowych.

Więcej
Akademia Sonepar