This Mini Pragma enclosure is a surface mounted modular enclosure. This plastic enclosure is composed of 2 rows of 12 modules of 18mm. It can accomodate all types of modular switchgear. This enclosure is dedicated to indoor installation. The IP degree of protection is IP40. It is provided with a translucid colorness door. The colour of the enclosure is white (RAL 9003). It is intended for new or renovated installation in residential. The cables can enter via the top or bottom of the enclosure by removable cable entry plates, enabling entry by cable, tube or trunking. It is equipped with a back plate and a reversible front cover with notch. It is provided with 35mm asymmetrical DIN rail fixed on the back of the enclosure. It comes with 1 earth and 1 neutral terminal block with its support. The earth terminal block has 16 outgoers (2x16mm² + 8x10mm² + 6x6mm²). The neutral one has 16 outgoers (2x16mm² + 8x10mm² + 6x6mm²). This enclosure can be equipped with a marker light, available in accessories. It allows locating the enclosure in the dark during a power failure. The electrical insulation class is class II (double insulated). The In rated current is up to 63A. This product complies with IEC 61439-3, IEC 60670-24 standard. The dimensions are (W) 268mm x (H) 353mm x (D) 102mm. The material is a plastic self-extinguishing material. Its resistance to flames and to abnormal heat is 650°C as per IEC 60695-2-11. It is halogen free. The IK degree of protection is IK07. The operating temperature is -25°C to 60°C
Dane techniczne
Głębokość
102 mm
Głębokość wewnętrzna
80 mm
Liczba rzędów
2
Numer RAL
9003
Szerokość
268 mm
Szerokość wyrażona liczbą modułów
12
Wysokość
353 mm
Z zamkiem
Nie
Kolor
Biały
Sposób montażu
Montaż natynkowy
Transparentna pokrywa/drzwi
Tak
Materiał obudowy
Tworzywo sztuczne
Z pokrywą transparentną
Nie
Stopień ochrony (IP)
IP40
Odporność na promieniowanie UV
Nie
Z płytą montażową
Nie
Listwa zaciskowa uziemienia
Tak
Możliwość rozbudowy
Nie
Szyna DIN
Tak
Wykonanie zgodne z Dyrektywą Kompatybilności Elektromagnetycznej EMC
This Resi9 is a blanking plate. It is used to cover empty slots. This product contains a set of 10 blanking plates. This blanking plate has 5 dividable modules. The weight is 200g. The color is white (RAL9003)