Power supply 24V DC/2.5A,
input voltage: 88–264 V AC, 124–370 V DC; output voltage: 24 V, 0–2,5 A ±1 %; power: 60 W;
LED status indicator, short-circuit, overload and overvoltage protection; installed on DIN rail (35 mm) in switching and distribution cabinets, class of protection 2, Dimensions: 70 x 90 x 59 mm, 4HP (1 HP = 17.5 mm) weight: 0.27 kg