SIMATIC S7-1500, TM Timer DIDQ 16x 24 V time-controlled digital inputs and outputs max. 8 DI, 16 DQ of which max. 16 with time stamp, Count, PWM, oversampling SIMATIC ET 200MP is a modular and scalable I/O system with IP20 for universal use, and offers the same system advantages as the S7-1500. It permits the shortest bus cycle times and fastest response times, even with large volumes of data. The distributed I/O system is particularly easy to install, wire, and commission. Thanks to its scalable design, you can gear the IO station exactly to the on-site requirements. Technology modules provide hardware-related signal preprocessing for high-speed counting, exactmeasuring, position detection and pulse width modulation for various encoders and actuators and the control of stepper motor drives and servo drives via PTI interface
Dane techniczne
Głębokość
129 mm
Szerokość
35 mm
Wysokość
147 mm
Kategoria ochrony przeciwwybuchowej dla pyłów
Brak
Do sterowania odcinkowego
Nie
Do regulacji temperatury
Nie
Do rejestracji wartości inkrementalnych
Tak
Do sterowania przepływem
Nie
Kategoria ochrony przeciwwybuchowej dla gazów
ATEX - ochrona przeciwwybuchowa dla gazów, kat. 3G
SIMATIC S7-1500, Front connector in push-in design, 40-pole, for 35 mm wide modules incl. 4 potential bridges and cable ties Accessories for S7-1500 modules