SITRANS P210 Transmitters for pressure and absolute pressure for low-pressure applications Non-linearity: 0,25 percent (typically) wetted parts material: stainless steel plus sealing material non-wetted parts material: stainless steel Measuring range for gauge: 0 to 400 mbar, Overload- pressure 1000 mbar Output signal: 4 to 20 mA two-wire connection, power supply DC 7 to 33 V with Explosion protection: EEx ia IIC T4 Electrical connection: plug to DIN EN 175301-803-A, threat for packed gland M16 (with connector) Process connection: G1/2 male to EN 837-1 (1/2 BSP male) (standard for metric pressure ranges mbar, bar) Sealing material between sensor and housing: Viton (FPM, Standard) Standard version