SIMATIC DP, Connection module for Digital electronic modules ET 200 PRO, 1x M23 SIMATIC ET 200pro is a modular, rugged and versatile I/O system with degree of protection IP65/67 and is characterized by its comprehensive range of modules. With this product, Siemens offers a space-saving and multifunctional device that can be directly installed on the machine thanks to its modular design and does not require a control cabinet. You can respond flexibly and quickly to varied automation requirements because the I/O system contains an extensive and innovative range of modules. In addition to the diverse range of modules, the system is space-saving and simple to install due to its design. Moreover, you can keep the downtimes of your plant to a minimum because the SIMATIC ET 200pro features extensive and precise diagnostics functions in its High Feature modules. Hot swapping enables you to replace electronic modules in case of a fault without having to shut down the plant. While you change the modules, the wiring remains in place and the other parts of the plant continue to run. Siemens offers you a high-quality and flexible complete solution that can be used where mechanical loads are high due to its rugged construction. Continuous quality management helps the ET 200 products to set new market standards and makes Siemens a reliable partner. The system provides a very wide range of modules. In addition to various digital and analog input and output modules with a wide range of characteristics, a number of fail-safe modules for applications up to SIL 3 / PLe are also available. The ET 200pro system provides integrated solutions especially for motor control in the form of motor starters and frequency converters, which are also available as fail-safe variants. An IO-Link master and a module for connecting RFID component devices via the RS 232 / 422 interface round out the portfolio
Dane techniczne
Głębokość
39 mm
Liczba gniazd/slotów
1
Maks. prąd wejściowy DC
4 A
Maksymalny prąd wyjściowy dla DC
4 A
Napięcie wejściowe dla DC
20.4 - 28.8 V
Napięcie wyjściowe dla DC
20.4 - 28.8 V
Szerokość
45 mm
Wysokość
130 mm
Możliwość montażu na szynie
Tak
Kategoria ochrony przeciwwybuchowej dla gazów
Brak
Z wtykowymi modułami funkcyjnymi i technologicznymi