Connecting cable unshielded for SIMATIC S7-1500 between front connector module and Connection module 50x0.14 mm2 with IDC connectors, L = 5.0 m The 50-pin round cable (unshielded) with a length of 5m represents the link between the front connector and connection module. This pre-assembled cable enables a trouble-free and safe signal flow. Even complex installations remain manageable and can be checked in the shortest possible time, which makes maintenance and expansion affordable.
This pre-assembled connecting cable is part of the fully modular SIMATIC TOP connect connection for the fastest and safest system cabling. In addition to low wiring costs, error sources in cabling can be significantly reduced. Sensors and actuators from the peripherals are combined with the connection modules of SIMATIC TOP connect and connected to the SIMATIC S7-1500 via cable and front plug-in module
Dane techniczne
Długość
5 m
Liczba biegunów
50
Rodzaj przyłącza elektrycznego, w obudowie
Gniazdo wielopinowe
Rodzaj przyłącza elektrycznego, po stronie zewnętrznej