Pre-assembled power cable 4 x 2.5 For motor S-1FL6 LI 20 SH50 with V90 design D MOTION-CONNECT 300 no UL for plug-in connector Dm on the motor side Length: 10 m with straight connector MOTION-CONNECT 300 connection system cable assemblies for the SIMOTICS S-1FL6 servo motor. The power cable belongs to the MOTION-CONNECT 300 connection system between the SINAMICS V90 servo converter and the SIMOTICS S-1FL6 servo motor. The cable is available in various lengths from 3 m to 20 m. SINAMICS - the seamless drive family for every application area